Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.125 In
Mfr # TWD1828
Zoro # G0609016
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.125 in
- Outside Dia. (In.) 1.75 in
- Thickness (In.) 0.13 in
- Construction Material Steel
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWD1828
- Zoro # G0609016
- Country of Origin Slovakia
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 1.75 in |
Nominal Outside Dia. | 1 3/4 in |
Nominal Inside Dia. | 1 1/8 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 1 3/4 in |
Details
Thickness (In.) | 0.13 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/8 in |
System of Measurement | Inch |
Washer Thickness | 1/8 in |
Compatible Bearing | 1828 |
Standards | ABMA 21.2-1988 |
Washer Material Grade | 100Cr6 |
Series | TRD, TWD |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Maximum Temperature | 250 Degrees F |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/8 in, Compatible Bearing 1828, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (40BS20H X 1 1/8)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC50)
- GLOBAL G1SC-075-SS One-Piece Clamping Collar (G1SC-075-SS)
- DIXON Wilkerson by Type-C Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-97-010)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- Ina Thrust Bearings