Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.125 In
Mfr # TWA1828-HLA
Zoro # G3396854
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.125 in
- Outside Dia. (In.) 1.75 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TWA1828-HLA
- Zoro # G3396854
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.125 in |
Outside Dia. (In.) | 1.75 in |
Nominal Inside Dia. | 1 1/8 in |
Nominal Outside Dia. | 1 3/4 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 1 3/4 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Maximum Temperature | 250 Degrees F |
Standards | ABMA 21.2-1988 |
Self Lubricating Bearing | No |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Washer Material Grade | 100Cr6 |
Compatible Bearing | 1828 |
For Thrust Bearing Type | Needle Roller |
Series | TRA, TWA |
Washer Material | Alloy Steel |
Washer Thickness | 1/32 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/8 in, Compatible Bearing 1828, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 73mm I. D., 95mm O. D., 10mm W (739510SC)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- EXAIR Air Knife, 1/4 In NPT, 30 In L, Al (110030)
- BESTORQ Aftermarket Husqvarna RZ5426 (967003601) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWB2435)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- TRITAN Thrust Washer, dia. 2.000in, 0.10in. Thick (TRC3244)
- Ina Thrust Washers