Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.00 In
Mfr # TWD1625-HLA
Zoro # G2879703
original price:
$8.55
10% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.0 in
- Outside Dia. (In.) 1.563 in
- Thickness (In.) 0.13 in
- Construction Material Steel
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWD1625-HLA
- Zoro # G2879703
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.0 in |
Outside Dia. (In.) | 1.563 in |
Nominal Inside Dia. | 1 in |
Nominal Outside Dia. | 1 9/16 in |
Bore Diameter | 1 in |
Outside Diameter | 1 9/16 in |
Details
Thickness (In.) | 0.13 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/8 in |
System of Measurement | Inch |
Self Lubricating Bearing | No |
Washer Thickness | 1/8 in |
Compatible Bearing | 1625 |
Lubrication Type | Lubrication Required |
Washer Material Grade | 100Cr6 |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -5 Degrees F |
Standards | ABMA 21.2-1988 |
Series | TRD, TWD |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 2 x 60in PL, T120 (600H200)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- FLEXZILLA Pro Water Hose Reusable Fitting, 5/8" Ba (RP900625M)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- Ina Thrust Washers