Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 1.00 In
Mfr # TWC1625
Zoro # G2701851
original price:
$3.69
14% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.0 in
- Outside Dia. (In.) 1.563 in
- Thickness (In.) 0.09 in
- Construction Material Steel
- Nominal Outside Dia. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWC1625
- Zoro # G2701851
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.0 in |
Outside Dia. (In.) | 1.563 in |
Nominal Outside Dia. | 1 9/16 in |
Nominal Inside Dia. | 1 in |
Bore Diameter | 1 in |
Outside Diameter | 1 9/16 in |
Details
Thickness (In.) | 0.09 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
Compatible Bearing | 1625 |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 3/32 in |
Series | TRC, TWC |
Washer Material | Alloy Steel |
Standards | ABMA 21.2-1988 |
Washer Material Grade | 100Cr6 |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 in, Compatible Bearing 1625, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" x 250 ft EPDM Bulk Air Hose 200 psi Black (20031486)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-688)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 90 Inch Long x 4 Ribs (4R3VX900)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- INA Thrust Washer, Inside Dia. 0.500 In (TWA815-HLA)
- INA Thrust Washer, Inside Dia. 1.750 In (TWB2840)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- Ina Thrust Washers