Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 10 mm
Mfr # AS1024-HLA
Zoro # G3457054
original price:
$1.69
5% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (mm) 10 mm
- Outside Dia. (mm) 24 mm
- Thickness (mm) 1 mm
- Construction Material Steel
- Nominal Inside Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AS1024-HLA
- Zoro # G3457054
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (mm) | 10 mm |
Outside Dia. (mm) | 24 mm |
Nominal Inside Dia. | 10 mm |
Nominal Outside Dia. | 24 mm |
Outside Diameter | 24 mm |
Bore Diameter | 10 mm |
Details
Thickness (mm) | 1 mm |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Metric |
Thickness | 1 mm |
Washer Material Grade | 100Cr6 |
Compatible Bearing | 1024 |
Lubrication Type | Lubrication Required |
Self Lubricating Bearing | No |
For Thrust Bearing Type | Needle Roller |
Washer Material | Alloy Steel |
Standards | DIN 5405-3, ISO Certified 303 |
Series | AS |
Washer Thickness | 1 mm |
Maximum Temperature | 120 Degrees C |
Minimum Temperature | -20 Degrees C |
Description
Roller Thrust Bearing Washer, Bore Diameter 10 mm, Compatible Bearing 1024, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 24 mm, Self Lubricating Bearing No, System of Measurement Metric, Washer Thickness 1 mm, Maximum PV Not Applicable, Series AS, Standards DIN 5405-3, ISO Certified 303, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for M154621 John Deere X360 (42" Edge Deck) belt, A144K (A144K)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave Clear Pack (1VL40X7/8 CLEAR PK)
- WEG 3-Phase Cooling Tower Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (01518ET3ECT254TF1-W2)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123238 1-3/16 SC INS103)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- INA Thrust Washer, Inside Dia. 1.00 In (TWA1625-HLA)
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- INA Thrust Washer, Inside Dia. 1.00 In (TWD1625-HLA)
- TRITAN Thrust Washer, dia. 0.250in, 0.03in. Thick (TRA411)
- Ina Thrust Washers