Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.875 In
Mfr # TWD1423-HLA
Zoro # G0431977
original price:
$4.69
14% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.875 in
- Outside Dia. (In.) 1.438 in
- Thickness (In.) 0.13 in
- Construction Material Steel
- Nominal Outside Dia. 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWD1423-HLA
- Zoro # G0431977
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.438 in |
Nominal Outside Dia. | 1 7/16 in |
Nominal Inside Dia. | 7/8 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/16 in |
Details
Thickness (In.) | 0.13 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/8 in |
Lubrication Type | Lubrication Required |
Washer Material | Alloy Steel |
Compatible Bearing | 1423 |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1/8 in |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Series | TRD, TWD |
Standards | ABMA 21.2-1988 |
Description
Roller Thrust Bearing Washer, Bore Diameter 7/8 in, Compatible Bearing 1423, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 7/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-150-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-150-100-KW)
- ZORO SELECT Diaphragm Repair Kit (DK35)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- LUBESITE Chain Oiler, Cam Lock, Flat Brush, 4 oz. (FB-4 CAM)
- INA Thrust Washer, Inside Dia. 0.75 In (TWD1220-HLA)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- Ina Thrust Washers