Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.875 In
Mfr # TWC1423-HLA
Zoro # G0249277
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.875 in
- Outside Dia. (In.) 1.438 in
- Thickness (In.) 0.09 in
- Construction Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWC1423-HLA
- Zoro # G0249277
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.438 in |
Nominal Outside Dia. | 1 7/16 in |
Nominal Inside Dia. | 7/8 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/16 in |
Details
Thickness (In.) | 0.09 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
Minimum Temperature | -5 Degrees F |
Maximum Temperature | 250 Degrees F |
Washer Thickness | 3/32 in |
For Thrust Bearing Type | Needle Roller |
Series | TRC, TWC |
Lubrication Type | Lubrication Required |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Standards | ABMA 21.2-1988 |
Washer Material Grade | 100Cr6 |
Compatible Bearing | 1423 |
Description
Roller Thrust Bearing Washer, Bore Diameter 7/8 in, Compatible Bearing 1423, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 7/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 3/11M825JB (3/11M825JB)
- TSUBAKI Roller Chain, Hollow Pin, 40HP ANSI, 10 ft. (40HPB)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TSHL-N-3100-SS)
- INGERSOLL-RAND Engine Controller Kit, Ingersoll Rand (45463676)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- INA Thrust Washer, Inside Dia. 17 mm (AS1730)
- INA Thrust Washer, Inside Dia. 0.500 In (TWA815-HLA)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRB-1828)
- Ina Thrust Washers