Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.875 In
Mfr # TWA1423-HLA
Zoro # G3053251
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.875 in
- Outside Dia. (In.) 1.438 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TWA1423-HLA
- Zoro # G3053251
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.875 in |
Outside Dia. (In.) | 1.438 in |
Nominal Inside Dia. | 7/8 in |
Nominal Outside Dia. | 1 7/16 in |
Bore Diameter | 7/8 in |
Outside Diameter | 1 7/16 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Compatible Bearing | 1423 |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
Series | TRA, TWA |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Minimum Temperature | -5 Degrees F |
Washer Thickness | 1/32 in |
Washer Material Grade | 100Cr6 |
Standards | ABMA 21.2-1988 |
Description
Roller Thrust Bearing Washer, Bore Diameter 7/8 in, Compatible Bearing 1423, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 7/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.53" L, 4800 psi (3/4 GG-SS)
- DYNABRADE Screw, 95162 (95162)
- USA INDUSTRIALS Aftermarket Rueland Replacement Carbon Motor Brush - Electrographitic, Grade HH (REP1018)
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- INA Thust Needle Roller Brg/Access Thrust-Washers (TWA1423)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Thrust Washer, Inside Dia. 1.750 In (TWB2840)
- INA Thrust Washer, Inside Dia. 2.25 In (TWA3648-HLA)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- Ina Thrust Washers