Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.75 In
Mfr # TWD1220-HLA
Zoro # G2814296
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Outside Dia. (In.) 1.25 in
- Thickness (In.) 0.13 in
- Construction Material Steel
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TWD1220-HLA
- Zoro # G2814296
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1.25 in |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 1 1/4 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Details
Thickness (In.) | 0.13 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/8 in |
System of Measurement | Inch |
Washer Material Grade | 100Cr6 |
Compatible Bearing | 1220 |
For Thrust Bearing Type | Needle Roller |
Washer Material | Alloy Steel |
Series | TRD, TWD |
Minimum Temperature | -5 Degrees F |
Standards | ABMA 21.2-1988 |
Maximum Temperature | 250 Degrees F |
Washer Thickness | 1/8 in |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (5224070)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DAYTON Motor, 1/6hp, D/D Blower (6GC93BG)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Thrust Washer, Inside Dia. 12 mm (AS1226)
- INA Thrust Washer, Inside Dia. 1.375 In (TWA2233)
- INA Thrust Washer, Inside Dia. 35 mm, (AS3552-HLA)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- Ina Thrust Bearings