Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.75 In
Mfr # TWA1220
Zoro # G0255464
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.75 in
- Outside Dia. (In.) 1.25 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- Nominal Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWA1220
- Zoro # G0255464
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.75 in |
Outside Dia. (In.) | 1.25 in |
Nominal Inside Dia. | 3/4 in |
Nominal Outside Dia. | 1 1/4 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Self Lubricating Bearing | No |
Washer Material Grade | 100Cr6 |
Standards | ABMA 21.2-1988 |
Compatible Bearing | 1220 |
For Thrust Bearing Type | Needle Roller |
Washer Material | Alloy Steel |
Series | TRA, TWA |
Maximum Temperature | 250 Degrees F |
Washer Thickness | 1/32 in |
Lubrication Type | Lubrication Required |
Minimum Temperature | -5 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/4 in, Compatible Bearing 1220, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEH1)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307 (6307/C3)
- ANDERSON METALS 1/2 In. Barb x 3/4 In. FHT Brass Hose Swivel (737046-0812)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6201 2RSJEM)
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- INA Thrust Washer, Inside Dia. 1.500 In (TWD2435-HLA)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- Ina Thrust Bearings