Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.625 In
Mfr # TWC1018
Zoro # G1966641
original price:
$3.22
7% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.625 in
- Outside Dia. (In.) 1.125 in
- Thickness (In.) 0.09 in
- Construction Material Steel
- Nominal Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWC1018
- Zoro # G1966641
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 1.125 in |
Nominal Inside Dia. | 5/8 in |
Nominal Outside Dia. | 1 1/8 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Details
Thickness (In.) | 0.09 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Washer Thickness | 3/32 in |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
Standards | ABMA 21.2-1988 |
Compatible Bearing | 1018 |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Series | TRC, TWC |
Washer Material Grade | 100Cr6 |
Description
Roller Thrust Bearing Washer, Bore Diameter 5/8 in, Compatible Bearing 1018, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- SKF SKF 6309 2Z, Single Row Ball Bearings (6309 2Z)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- INA Thrust Washer, Inside Dia. 1.250 In (8666030)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- INA Thrust Washer, Inside Dia. 0.75 In (TWA1220)
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- TRITAN Thrust Washer, dia. 2.250in, 0.03in. Thick (TRA3648)
- Ina Thrust Bearings