Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.625 In
Mfr # TWB1018
Zoro # G0847156
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.625 in
- Outside Dia. (In.) 1.125 in
- Thickness (In.) 0.06 in
- Construction Material Steel
- Nominal Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TWB1018
- Zoro # G0847156
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.625 in |
Outside Dia. (In.) | 1.125 in |
Nominal Outside Dia. | 1 1/8 in |
Nominal Inside Dia. | 5/8 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Details
Thickness (In.) | 0.06 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
Lubrication Type | Lubrication Required |
Standards | ABMA 21.2-1988 |
Maximum Temperature | 250 Degrees F |
Series | TRB, TWB |
Minimum Temperature | -5 Degrees F |
Compatible Bearing | 1018 |
Washer Thickness | 1/16 in |
Washer Material Grade | 100Cr6 |
Description
Roller Thrust Bearing Washer, Bore Diameter 5/8 in, Compatible Bearing 1018, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 1/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel02MP-04FPX (1404-02-04)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 40'' (5L400)
- TRICO 4Oz Sample Bottles W/Caps 576Pcs (36814)
- BREEZE Clamp 1-5/16 To 2-1/4"Ss (625028551)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- INA Thrust Washer, Inside Dia. 0.750 In (TWB1220-HLA)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- INA Thrust Washer, Inside Dia. 10 mm (AS1024-HLA)
- INA Thrust Washer, Inside Dia. 1.125 In (TWA1828-HLA)
- OILITE Thrust Wshr, 3/8in Bore, 3/4in OD, PK10 (TT710-01B)
- Ina Thrust Bearings