Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.50 In
Mfr # TWC815-HLA
Zoro # G0812576
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.938 in
- Thickness (In.) 0.09 in
- Construction Material Steel
- Nominal Outside Dia. 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWC815-HLA
- Zoro # G0812576
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.938 in |
Nominal Outside Dia. | 15/16 in |
Nominal Inside Dia. | 1/2 in |
Bore Diameter | 1/2 in |
Outside Diameter | 15/16 in |
Details
Thickness (In.) | 0.09 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
Self Lubricating Bearing | No |
Standards | ABMA 21.2-1988 |
Series | TRC, TWC |
Lubrication Type | Lubrication Required |
Washer Material Grade | 100Cr6 |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 815 |
Minimum Temperature | -5 Degrees F |
Washer Material | Alloy Steel |
Washer Thickness | 3/32 in |
Maximum Temperature | 250 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1/2 in, Compatible Bearing 815, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 15/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Rust Buster® Solvent 4oz (MO44)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Compressor Oil, Rs8000 (RS8000)
- SKF SKF-5206, Angular Contact Ball Brgs, 5206 (5206)
- NSK NSK 6201 08ZZCE CSRD6, 6200 Series Single Row Deep Groove Ball Bearing (6201 08ZZCE CSRD6)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- INA Thrust Washer, Inside Dia. 0.875 In (TWD1423-HLA)
- INA Components, Equipment, #WS81118 (WS81118)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- INA Thrust Washer, Inside Dia. 1.75 In (TWA2840-HLA)
- INA Thrust Washer, Inside Dia. 8 mm (AS0821)
- Ina Thrust Bearings