Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.375 In
Mfr # TWB613
Zoro # G2582727
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.375 in
- Outside Dia. (In.) 0.813 in
- Thickness (In.) 0.06 in
- Construction Material Steel
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWB613
- Zoro # G2582727
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.375 in |
Outside Dia. (In.) | 0.813 in |
Nominal Inside Dia. | 3/8 in |
Nominal Outside Dia. | 13/16 in |
Outside Diameter | 13/16 in |
Bore Diameter | 3/8 in |
Details
Thickness (In.) | 0.06 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 613 |
Minimum Temperature | -5 Degrees F |
Standards | ABMA 21.2-1988 |
Series | TRB, TWB |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1/16 in |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
Description
Roller Thrust Bearing Washer, Bore Diameter 3/8 in, Compatible Bearing 613, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 13/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler for 22UX45 (PN22UX039G)
- MILTON G Style Plug, 1/2" FNPT, PK5 (1858)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15414)
- INA Thrust Washer, Inside Dia. 30 mm (AS3047-HLA)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- INA Thrust Washer, Inside Dia. 15 mm (AS1528)
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- INA Thust Needle Roller Brg/Access Thrust-Washers (TWA1423)
- TORRINGTON Nrb Thrust Washer (AS 4565)
- Ina Thrust Bearings