Shop All Thrust Washers
Ina
Thrust Washer, Inside Dia. 0.313 In
Mfr # TWA512
Zoro # G1789286
original price:
$1.49
13% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 0.313 in
- Outside Dia. (In.) 0.75 in
- Thickness (In.) 0.03 in
- Construction Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TWA512
- Zoro # G1789286
- Country of Origin United States
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 0.313 in |
Outside Dia. (In.) | 0.75 in |
Nominal Inside Dia. | 5/16 in |
Nominal Outside Dia. | 3/4 in |
Outside Diameter | 3/4 in |
Bore Diameter | 5/16 in |
Details
Thickness (In.) | 0.03 in |
Construction Material | Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Lubrication Type | Lubrication Required |
Compatible Bearing | 512 |
Standards | ABMA 21.2-1988 |
Washer Material Grade | 100Cr6 |
Washer Thickness | 1/32 in |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Series | TRA, TWA |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Washer Material | Alloy Steel |
Description
Roller Thrust Bearing Washer, Bore Diameter 5/16 in, Compatible Bearing 512, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Standards ABMA 21.2-1988, Washer Material Alloy Steel, Washer Material Grade 100Cr6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-150 One-Piece Clamping Collar (1C-150)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 2 In (M1-D024-0100-A02-LN)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- INA Thrust Washer, Inside Dia. 2.00 In (TWA3244)
- INA Thrust Washer, Inside Dia. 45 mm (AS4565-HLA)
- INA Thrust Washer, Inside Dia. 1.750 In (TWB2840)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- INA Thrust Washer, Inside Dia. 1.00 In (TWB1625)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- Ina Thrust Washers