Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 72
Mfr # KR72-PP-A
Zoro # G1503546
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 72 mm
- Roller Width 29 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # KR72-PP-A
- Zoro # G1503546
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 72 mm |
Roller Width | 29 mm |
Stud Dia. | 24 mm |
Stud Length | 49.5 mm |
Roller Width (mm) | 29 |
Thread Size | M24X1.5 |
Size | 72 |
Stud Dia. (mm) | 24 |
Stud Length (mm) | 49.5 |
Roller Dia. (mm) | 72 |
Roller Diameter | 72 mm |
Stud Diameter | 24 mm |
Stud Thread Length | 25 mm |
Stud Thread Size | M24-1.5 |
Overall Length | 80 mm |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Rolling Element Rows 1, Seal Type Contact, Stud Material Steel, Stud Thread Size M24-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Switch, Shutdown (22102388)
- FENNER DRIVES Keyless Bushing, Dia. 2 In., 14 Bolt (B402200)
- DAYTON Radial Bearing, Double Shield, 30mm Bore (21XU53)
- ALEMITE Grease Fttng Dr. Type, 65 Deg, 5/16" Dr. (A1630)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NATV17-PP-A)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- SMITH BEARING Cam Follower, Crowned, Yoke, Unsealed (YR-1-1/4-C)
- Ina Cam Followers & Track Rollers