Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 47
Mfr # NUKR47-A
Zoro # G3201326
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 47 mm
- Roller Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NUKR47-A
- Zoro # G3201326
- Country of Origin United States
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 47 mm |
Roller Width | 24 mm |
Stud Dia. | 20 mm |
Stud Length | 40.5 mm |
Roller Width (mm) | 24 |
Stud Length (mm) | 40.5 |
Stud Dia. (mm) | 20 |
Roller Dia. (mm) | 47 |
Thread Size | M20X1.5 |
Size | 47 |
Stud Diameter | 20 mm |
Roller Diameter | 47 mm |
Overall Length | 66 mm |
Stud Thread Size | M20-1.5 |
Stud Thread Length | 21 mm |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Rolling Element Rows 1, Seal Type Non-Contact, Stud Material Steel, Stud Thread Size M20-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Cylindrical Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Dual HeadChuck Washer, PK10 (500-6)
- HONEYWELL V8043A1227 24V 2-Way N.C. Zone (V8043A1227)
- GUARDAIR 1/4" x 25 ft NYellowon Air Hose Yellow (14X25B03)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- INA Yoke Track Roller, Size 80, Bore 40 mm (NATR40-PP-A)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NUTR17-A)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- INA Stud Track Roller, Size 40 (NUKR40-A)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1/4 in Bore (4080110000)
- Ina Linear Bearings & Guides