Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 40
Mfr # NUKR40-A
Zoro # G2051743
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 40 mm
- Roller Width 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NUKR40-A
- Zoro # G2051743
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 40 mm |
Roller Width | 20 mm |
Stud Dia. | 18 mm |
Stud Length | 36.5 mm |
Stud Dia. (mm) | 18 |
Thread Size | M18x1.5 |
Roller Dia. (mm) | 40 |
Roller Width (mm) | 20 |
Stud Length (mm) | 36.5 |
Size | 40 |
Stud Thread Length | 19 mm |
Stud Thread Size | M18-1.5 |
Overall Length | 58 mm |
Stud Diameter | 18 mm |
Roller Diameter | 40 mm |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Rolling Element Rows 1, Seal Type Non-Contact, Stud Material Steel, Stud Thread Size M18-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Cylindrical Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI (534173)
- A.O. SMITH Century EM3404F, Condenser Fan, 1/4 HP, 825 RPM, 208-230V, Totally Enclosed (EM3404F)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NUTR17-A)
- INA Stud Track Roller, Size 62 (KR62-PP-A)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NUTR15-A)
- INA Yoke Track Roller, Size 30, Bore 10 mm (NATR10-PP-A)
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- MCGILL CF Series, Cam Follower (CF2S)
- Ina Cam Followers & Track Rollers