Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 35
Mfr # NUKR35-A
Zoro # G1682791
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Heavy Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 35 mm
- Roller Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NUKR35-A
- Zoro # G1682791
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 35 mm |
Roller Width | 18 mm |
Stud Dia. | 16 mm |
Stud Length | 32.5 mm |
Roller Width (mm) | 18 |
Stud Length (mm) | 32.5 |
Roller Dia. (mm) | 35 |
Stud Dia. (mm) | 16 |
Thread Size | M16X1.5 |
Size | 35 |
Overall Length | 52 mm |
Stud Diameter | 16 mm |
Stud Thread Length | 17 mm |
Roller Diameter | 35 mm |
Stud Thread Size | M16-1.5 |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Rolling Element Rows 1, Seal Type Non-Contact, Stud Material Steel, Stud Thread Size M16-1.5, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Cylindrical Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK3 SOL VALVE (031SA4004000061)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- 3-IN-ONE Air Tool Lubricant, 4 Oz. (120046)
- VICKERS Hydraulic Motor, .79 cu in/rev, 5 Bolt (129-0292)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NATV17-PP-A)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 30, Bore 10 mm (NATR10-PP-A)
- RBC Cam Followers And Yoke Rollers (Y40L)
- Ina Linear Bearings & Guides