Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 26
Mfr # KR26-PP-A
Zoro # G1818521
original price:
$77.59
5% off
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 26 mm
- Roller Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # KR26-PP-A
- Zoro # G1818521
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 26 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Stud Length | 23 mm |
Roller Dia. (mm) | 26 |
Stud Length (mm) | 23 |
Stud Dia. (mm) | 10 |
Roller Width (mm) | 12 |
Size | 26 |
Thread Size | M10x1 |
Roller Diameter | 26 mm |
Stud Diameter | 10 mm |
Stud Thread Size | M10-1 |
Stud Thread Length | 12 mm |
Overall Length | 36 mm |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Rolling Element Rows 1, Seal Type Contact, Stud Material Steel, Stud Thread Size M10-1, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO T-Fitting NPFC-T-3G12-F (NPFC-T-3G12-F)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- SMC Solenoid Air Control Valve, 0.9, 3.4VA (VFS2110-3DZ)
- D&D 2450mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2450)
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NUTR20-A)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Yoke Track Roller, Size 52, Bore 25 mm (NATR25-PP-A)
- INA Yoke Type, Needle, Without Ax. GuIDance, #STO10 (STO10)
- ELESA Roller elements for ELEROLL roller tracks, RLT-U-PA (RLT-U)
- Ina Linear Bearings & Guides