Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 22
Mfr # KR22-PP-A
Zoro # G1415687
original price:
$64.99
5% off
new price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 22 mm
- Roller Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # KR22-PP-A
- Zoro # G1415687
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 22 mm |
Roller Width | 12 mm |
Stud Dia. | 10 mm |
Stud Length | 23 mm |
Roller Width (mm) | 12 |
Stud Length (mm) | 23 |
Roller Dia. (mm) | 22 |
Stud Dia. (mm) | 10 |
Thread Size | M10x1 |
Size | 22 |
Stud Diameter | 10 mm |
Stud Thread Length | 12 mm |
Roller Diameter | 22 mm |
Stud Thread Size | M10-1 |
Overall Length | 36 mm |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Rolling Element Rows 1, Seal Type Contact, Stud Material Steel, Stud Thread Size M10-1, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (60X75X8 CRW1 R)
- WILTON End Piece Assembly With 2 Pins (2901120)
- D&D 139" Outside Length, 2/3" Top Width, 1 Ribs (B136)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932674Q, Pressure Line, 3 micron, Outside-In (MF0059467)
- INA Yoke Track Roller, Size 24, Bore 8 mm (NATR8-PP-A)
- INA Yoke Track Roller, Size 72, Bore 30 mm (LR5206-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 62, Bore 30 mm (NUTR30-A)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Yoke Track Roller, Size 80, Bore 40 mm (NATR40-PP-A)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-1/2-XB)
- Ina Linear Bearings & Guides