Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 19
Mfr # KR19-PP-A
Zoro # G2897982
product price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 19 mm
- Roller Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # KR19-PP-A
- Zoro # G2897982
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 19 mm |
Roller Width | 11 mm |
Stud Dia. | 8 mm |
Stud Length | 20 mm |
Size | 19 |
Stud Length (mm) | 20 |
Stud Dia. (mm) | 8 |
Thread Size | M8 |
Roller Width (mm) | 11 |
Roller Dia. (mm) | 19 |
Stud Thread Length | 10 mm |
Overall Length | 32 mm |
Stud Diameter | 8 mm |
Roller Diameter | 19 mm |
Stud Thread Size | M8-1.25 |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Rolling Element Rows 1, Seal Type Contact, Stud Material Steel, Stud Thread Size M8-1.25, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, El (2047-8-8S)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (40X52X7 CRW1 R)
- GATES PowerGrip GT3 Belts - 2M and 3M, 282-3MGT-09 (282-3MGT-09)
- INA Stud Track Roller, Size 22 (KR22-PP-A)
- INA Yoke Track Roller, Size 47, Bore 20 mm (NATV20-PP-A)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NUTR17-A)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Stud Track Roller, Size 26 (KR26-PP-A)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-5/8-XB)
- Ina Linear Bearings & Guides