Shop All Cam Followers & Track Rollers
Ina
Stud Track Roller, Size 16
Mfr # KR16-PP-A
Zoro # G1352434
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Roller Style Stud
- Roller Shape Crowned
- Face Design Screwdriver Slot
- Roller Dia. 16 mm
- Roller Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # KR16-PP-A
- Zoro # G1352434
- Country of Origin Germany
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 16 mm |
Roller Width | 11 mm |
Stud Dia. | 6 mm |
Stud Length | 16 mm |
Roller Dia. (mm) | 16 |
Thread Size | M6 |
Size | 16 |
Roller Width (mm) | 11 |
Stud Length (mm) | 16 |
Stud Dia. (mm) | 6 |
Overall Length | 28 mm |
Stud Diameter | 6 mm |
Stud Thread Length | 8 mm |
Stud Thread Size | M6-1 |
Roller Diameter | 16 mm |
Description
Track Roller, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Rolling Element Rows 1, Seal Type Contact, Stud Material Steel, Stud Thread Size M6-1, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Farm Duty Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame (056C17F5914)
- JASON INDUSTRIAL 1/2X41 Kevlar V-Belt (MXV4-410)
- ZORO SELECT Hose Clamp, Nylon, Max 0.830 In, PK10 (22HC0750)
- GATES Micro-V Belts, 300J6 (300J6)
- INA Yoke Track Roller, Size 80, Bore 40 mm (NATR40-PP-A)
- INA Yoke Track Roller, Size 40, Bore 17 mm (NUTR17-A)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- INA Stud Track Roller, Size 62 (NUKR62-A)
- INA Yoke Track Roller, Size 52, Bore 20 mm (LR5204-2HRS-TVH-XL)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-2-1/2-X)
- Ina Linear Bearings & Guides