Shop All Spherical Plain Bearings
Ina
Spherical Plain BRG, DBL Sealed, 20mm Bore
Mfr # GE20-DO-2RS
Zoro # G3426193
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GE..DO-2RS
- Temp. Range (F) -325 Degrees to + 535 Degrees F
- Outside Dia. (mm) 35 mm
- Static Load Capacity (N) 146,000 N
- Width (mm) 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # GE20-DO-2RS
- Zoro # G3426193
- Country of Origin Germany
- Category Spherical Plain Bearings
Dimensions
Outside Dia. (mm) | 35 mm |
Width (mm) | 16 mm |
Flat Diameter | 24.1 mm |
Outside Diameter | 35 mm |
Ball Diameter | 29 mm |
Outer Ring Width | 12 mm |
Outside Diameter Tolerance | -0.011/0 mm |
Bore Diameter Tolerance | -0.01/0 mm |
Bore Diameter | 20 mm |
Inner Ring Width | 16 mm |
Description
Spherical Plain Bearing, Bore Diameter 20 mm, Ball Diameter 29 mm, Outer Ring Width 12 mm, Outside Diameter 35 mm, Outer Ring Material Steel, Bore Diameter Tolerance -0.01/0 mm, Closure Sealed, Dynamic Radial Load Capacity 29,600 N, Flat Diameter 24.1 mm, Inner Ring Width 16 mm, Load Direction Radial, Thrust, Lubricant Material Grease, Maximum Ball Swivel 9 Degrees , Maximum Temperature 130 Degrees C, Minimum Temperature -30 Degrees C, Outside Diameter Tolerance -0.011/0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FDA8)
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,766 Nameplate RPM (213TTDBD6026)
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- TIMKEN TIM-226610, Bearing Equipment Or Accessory, Small Bore Inch Seal, 226610 (226610)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- SKF Spherical Plain Bearings (GEZ108ES)
- SKF Spherical Plain Brgs, #GE50ES (GE50ES)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- IKO Spherical Bushing, Metric - ISO Standard, #GE25ES (GE25ES)
- SKF Spherical Plain Bearings (GEZ012ES)
- TRITAN Spherical Plain, 30mm Bore, 55mmOD, Sealed (GEH 30ES 2RS)
- Ina Spherical Plain Bearings