Shop All Pillow Block Bearings
Ina
Pillow Block Bearing, Ball, 60mm Bore
Mfr # PASEY60-XL-N-I
Zoro # G7199911
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Insert Ball
- Bore Dia. 60 mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PASEY60-XL-N-I
- Zoro # G7199911
- Country of Origin Slovakia
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 60 mm |
Dimension L | 240 mm |
Dimension N | 18 mm |
Overall Length | 240 mm |
Bolt Size | M16 |
Overall Height | 140 mm |
Dimension H1 | 25 mm |
Dimension B | 47 mm |
Dimension H2 | 140 mm |
Dimension D | 60 mm |
Overall Width | 47 mm |
Dimension A | 60 mm |
Dimension H | 69.9 mm |
Dimension J | 190 mm |
Base Width | 60 mm |
Mounting Bolt Size | M16 |
Bore Diameter | 60 mm |
Center Height | 69.9 mm |
Base Height | 25 mm |
Mount Hole Center-to-Center Width | 190 mm |
Description
Pillow Block Bearing, Base Height 25 mm, Base Width 60 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 60 mm, Center Height 69.9 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 190 mm, Overall Height 140 mm, Overall Length 240 mm, Overall Width 47 mm, Seal Type Lip Seal, Split Housing Not Split
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL ADPTR 1428SAELTX1827NPTF (36371)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ6BG)
- FASCO Unit Heater Motor, 1/8 HP, 230V (D1050)
- INA Pillow Block Bearing, Ball, 40mm Bore (RASEY40-XL-N)
- INA Housing Flange/Pillow Block Units Pillow Block Housing Units (PASE55)
- INA Housing Flange/Pillow Block Units Flanged Housing Units (RCJ70)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- FAFNIR Wide Inner Ring And Housed Units, #PB1 (PB1)
- CLESCO PBPS-BR-100 Bronze Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BR-100)
- Ina Pillow Block Bearings