Shop All Pillow Block Bearings
Ina
Pillow Block Bearing, Ball, 30mm Bore
Mfr # PSHEY30-XL-N
Zoro # G7125937
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Insert Ball
- Bore Dia. 30 mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PSHEY30-XL-N
- Zoro # G7125937
- Country of Origin Slovakia
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 30 mm |
Overall Width | 40 mm |
Dimension J | 76.2 mm |
Overall Height | 82 mm |
Overall Length | 98 mm |
Dimension S | 21 mm |
Dimension A | 40 mm |
Dimension L | 98 mm |
Dimension B | 30 mm |
Dimension H2 | 82 mm |
Dimension D | 30 mm |
Bolt Size | M10 |
Dimension H | 42.9 mm |
Mount Hole Center-to-Center Width | 76.2 mm |
Base Width | 40 mm |
Center Height | 42.9 mm |
Mounting Bolt Size | M10 |
Bore Diameter | 30 mm |
Description
Pillow Block Bearing, Base Width 40 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 30 mm, Center Height 42.9 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 76.2 mm, Overall Height 82 mm, Overall Length 98 mm, Overall Width 40 mm, Seal Type Lip Seal, Split Housing Not Split, System of Measurement Metric
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3R5V90 (3R5V90)
- ENERPAC Air Motor Assy (DA5816900SR)
- BROWNING Neoprene L Section Gearbelt (210L075)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 5 5V 630 SK (5 5V 630 SK)
- INA Housing Flange/Pillow Block Units Pillow Block Housing Units (PASE55)
- INA Pillow Block Bearing, Ball, 40mm Bore (RASEY40-XL-N)
- INA Housing Flange/Pillow Block Units Flanged Housing Units (RCJ70)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 3/16-ECC (E-4BF-TRB-2 3/16-ECC)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCPL-1.11/16M)
- CLESCO PBPS-BL-050 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-050)
- Ina Pillow Block & Flange Bearings