Shop All Pillow Block Bearings
Ina
Pillow Block Bearing, Ball, 25mm Bore
Mfr # PSHEY25-XL-N
Zoro # G6482691
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Insert Ball
- Bore Dia. 25 mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PSHEY25-XL-N
- Zoro # G6482691
- Country of Origin Slovakia
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 25 mm |
Dimension H2 | 70 mm |
Dimension L | 70 mm |
Bolt Size | M10 |
Dimension D | 25 mm |
Overall Length | 70 mm |
Dimension S | 19.5 mm |
Dimension A | 36 mm |
Dimension H | 36.5 mm |
Overall Width | 36 mm |
Dimension J | 50.8 mm |
Dimension B | 27 mm |
Overall Height | 70 mm |
Center Height | 36.5 mm |
Mounting Bolt Size | M10 |
Mount Hole Center-to-Center Width | 50.8 mm |
Bore Diameter | 25 mm |
Base Width | 36 mm |
Description
Pillow Block Bearing, Base Width 36 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 50.8 mm, Overall Height 70 mm, Overall Length 70 mm, Overall Width 36 mm, Seal Type Lip Seal, Split Housing Not Split, System of Measurement Metric
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-25-31)
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110492.00)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3542)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- INA Housing Flange/Pillow Block Units Flanged Housing Units (RCJ70)
- INA Housing Flange/Pillow Block Units Pillow Block Housing Units (PASE55)
- INA Pillow Block Bearing, Ball, 40mm Bore (RASEY40-XL-N)
- DODGE P2B-GTAH-12, Two-Bolt Pillow Block (129449)
- DODGE 215 Type S2000 Pillow Block Roller Bearing Unit, 2-11/16 in Bore (070307)
- DODGE 207 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-1/4 in Bore (123583)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- Ina Pillow Block & Flange Bearings