Shop All Pillow Block Bearings
Ina
Pillow Block Bearing, Ball, 25mm Bore
Mfr # PASEY25-XL-N
Zoro # G6466031
product price: $62.75
/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Insert Ball
- Bore Dia. 25 mm
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # PASEY25-XL-N
- Zoro # G6466031
- Country of Origin Slovakia
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 25 mm |
Dimension H1 | 14.5 mm |
Overall Width | 27 mm |
Dimension D | 25 mm |
Dimension J | 103 mm |
Dimension N | 11 mm |
Dimension B | 27 mm |
Overall Height | 70 mm |
Dimension H2 | 70 mm |
Dimension A | 36 mm |
Overall Length | 130 mm |
Bolt Size | M10 |
Dimension H | 36.5 mm |
Dimension L | 130 mm |
Center Height | 36.5 mm |
Mount Hole Center-to-Center Width | 102.5 mm |
Mounting Bolt Size | M10 |
Bore Diameter | 25 mm |
Base Height | 14.5 mm |
Base Width | 36 mm |
Description
Pillow Block Bearing, Base Height 14.5 mm, Base Width 36 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Housing Material Cast Iron, Lubricant Material FAG Arcanol-MULTI2/NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Mount Hole Center-to-Center Width 102.5 mm, Overall Height 70 mm, Overall Length 130 mm, Overall Width 27 mm, Seal Type Lip Seal, Split Housing Not Split
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 7/8" (3J78)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 Way (F11-30-44)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- TOMPKINS Hydraulic Fitting-International16MJ-16MBSPP 45 (3802-16-16)
- INA Housing Flange/Pillow Block Units Flanged Housing Units (RCJ70)
- INA Housing Flange/Pillow Block Units Pillow Block Housing Units (PASE55)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- INA Pillow Block Bearing, Ball, 40mm Bore (RASEY40-XL-N)
- CLESCO PBCM-BS-050 Pillow Block Bearing (PBCM-BS-050)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 30mm Bore (UCPA206-30MMA)
- DODGE P2B-Scmah-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875 In Bore Dia. (126837)
- Ina Pillow Block & Flange Bearings