Shop All Needle Thrust Bearings
Ina
Needle Thrust Roller Bearing, Bore 40mm
Mfr # 8665484
Zoro # G1593435
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 40 mm
- Outside Dia. (mm) 60 mm
- Max. RPM 6,000 RPM
- Cage Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # 8665484
- Zoro # G1593435
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 40 mm |
Outside Dia. (mm) | 60 mm |
Height (mm) | 3 mm |
Outside Diameter | 60 mm |
Bore Diameter | 40 mm |
Overall Width | 3 mm |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 4060, Bearing Design AXK, Bore Diameter 40 mm, Cage Material Alloy Steel, Compatible Washer AS4060, Lubricant Material Oil, Maximum Speed 6,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 60 mm, Overall Width 3 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 28,000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King Universal Hose End Coupling, 3/4 in, FNPT, Iron, Domestic (AM8)
- KBC Ball Bearing, 75mm x 160mm x 37mm, single row deep groove ball bearing, two contact seals, C3 Fit (6315-2RS KBC)
- MTD Belt-V (954-0222A)
- NORGREN Miniature Regulator (R46-202-RNLA)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- INA Needle Thrust Bearing, Bore.375 In (TC613/0-5-HLA)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 3.250in., 3900 rpm (NTA5266)
- Ina Thrust Bearings