Shop All Needle Thrust Bearings
Ina
Needle Thrust Roller Bearing, Bore 17mm
Mfr # AXK1730-B/0-5
Zoro # G1776503
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (mm) 17 mm
- Outside Dia. (mm) 30 mm
- Max. RPM 12,000 RPM
- Dynamic Load Capacity (N) 11,900 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # AXK1730-B/0-5
- Zoro # G1776503
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (mm) | 17 mm |
Outside Dia. (mm) | 30 mm |
Height (mm) | 2 mm |
Outside Diameter | 30 mm |
Bore Diameter | 17 mm |
Overall Width | 2 mm |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1730, Bearing Design AXK, Bore Diameter 17 mm, Cage Material Alloy Steel, Compatible Washer AS1730, Lubricant Material Oil, Maximum Speed 12,000 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Outside Diameter 30 mm, Overall Width 2 mm, Roller Material Alloy Steel, System of Measurement Metric, Thrust Bearing Type Thrust Needle Roller and Cage Assembly, Dynamic Axial Load Capacity 11,900 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron (ZX-2683001)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138047)
- SKF SKF 6203 C3, Single Row Ball Bearings (6203 C3)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- INA Needle Thrust Bearing, Bore.625 In (TC1018/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- Ina Needle Thrust Bearings