Shop All Needle Thrust Bearings
Ina
Needle Thrust Bearing, Bore.500 In
Mfr # TC815
Zoro # G2130633
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (In.) 0.5 in
- Outside Dia. (In.) 0.937 in
- Height (In.) 0.078 in
- Dynamic Load Capacity (Lb.) 1,920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TC815
- Zoro # G2130633
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.937 in |
Height (In.) | 0.078 in |
Outside Diameter | 15/16 in |
Bore Diameter | 1/2 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 815, Bearing Design NTA, TC, Bore Diameter 1/2 in, Cage Material Alloy Steel, Compatible Washer TRA-815, TRB-815, TRC-815, Lubricant Material Oil, Maximum Speed 13,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 15/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings, Dynamic Axial Load Capacity 1,910 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE P2B-GTM-307, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 3.4375" Bore Dia. (129232)
- SMC Miniature Fitting, 4 x 2-1/2mm Tubing (M-3AU-4)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-3-XB)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 1.250in., 8300 rpm (NTA2031)
- Ina Needle Thrust Bearings