Shop All Needle Thrust Bearings
Ina
Needle Thrust Bearing, Bore.250 In
Mfr # TC411/0-5-HLA
Zoro # G3257107
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Outside Dia. (mm) 17.45 mm
- Bore Dia. (In.) 0.25 in
- Outside Dia. (In.) 0.687 in
- Height (In.) 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TC411/0-5-HLA
- Zoro # G3257107
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Outside Dia. (mm) | 17.45 mm |
Bore Dia. (In.) | 0.25 in |
Outside Dia. (In.) | 0.687 in |
Height (In.) | 0.078 in |
Outside Diameter | 11/16 in |
Bore Diameter | 1/4 in |
Overall Width | 0.078 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 411, Bearing Design NTA, TC, Bore Diameter 1/4 in, Cage Material Alloy Steel, Compatible Washer TRA-411, TRB-411, TRC-411, Lubricant Material Oil, Maximum Speed 20,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 11/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings, Dynamic Axial Load Capacity 1,370 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT (2YNL9)
- D&D Belt, VS, 1.187 x 49in OC (1922V484)
- TIMKEN Radial Bearing, Open, 50mm Bore (310K)
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- INA Needle Thrust Bearing, Bore.750 In (TC1220/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 30mm (AXK3047-A/0-10)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- TRITAN Needle Thrust BRG, Bore 2.250in., 5400 rpm (NTA3648)
- Ina Thrust Bearings