Shop All Needle Thrust Bearings
Ina
Needle Thrust Bearing, Bore 2.500 In
Mfr # TC4052/0-5-HLA
Zoro # G2684787
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (In.) 2.5 in
- Outside Dia. (In.) 3.25 in
- Height (In.) 0.078 in
- Dynamic Load Capacity (Lb.) 6,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TC4052/0-5-HLA
- Zoro # G2684787
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (In.) | 2.5 in |
Outside Dia. (In.) | 3.25 in |
Height (In.) | 0.078 in |
Bore Diameter | 2 1/2 in |
Overall Width | 0.078 in |
Outside Diameter | 3 1/4 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 4052, Bearing Design NTA, TC, Bore Diameter 2 1/2 in, Cage Material Alloy Steel, Compatible Washer TRA-4052, TRB-4052, TRC-4052, TRD-4052, Lubricant Material Oil, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 1/4 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Flat Cylinder DZH-40-125-PPV-A (DZH-40-125-PPV-A)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- WILKERSON Lubricator Bowl, For Wilkerson Compact (LRP-96-701)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- INA Needle Thrust Bearing, Bore 1 In (TC1625/0-5-HLA)
- Ina Needle Thrust Bearings