Shop All Needle Thrust Bearings
Ina
Needle Thrust Bearing, Bore 1.750 In
Mfr # TC2840/0-5-HLA
Zoro # G3504767
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (In.) 1.75 in
- Outside Dia. (In.) 2.5 in
- Height (In.) 0.078 in
- Dynamic Load Capacity (Lb.) 5,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # TC2840/0-5-HLA
- Zoro # G3504767
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (In.) | 1.75 in |
Outside Dia. (In.) | 2.5 in |
Height (In.) | 0.078 in |
Outside Diameter | 2 1/2 in |
Overall Width | 0.078 in |
Bore Diameter | 1 3/4 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 2840, Bearing Design NTA, TC, Bore Diameter 1 3/4 in, Cage Material Alloy Steel, Compatible Washer TRA-2840, TRB-2840, TRC-2840, TRD-2840, TRF-2840, Lubricant Material Oil, Maximum Speed 4,400 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hand Crank Hose Reel, 100 ft., 3/8" (F)NPT (440G19)
- TRITAN Sprocket, 1/2-in. Pitch, 17 Hardened Teeth, 3/4-in. Finished Bore with Keyway & Set Screws (41BS17H X 3/4)
- WESTWARD Hydraulic Grease Coupler (13X049)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- INA Needle Thrust Bearing, Bore.250 In (TC411/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 10mm (AXK1024/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 35mm (AXK3552)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- INA Needle Thrust Roller Bearing, Bore 8mm (AXK0821-TV/0-10)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- INA Needle Thrust Bearing, Bore 2.500 In (TC4052/0-5-HLA)
- Ina Needle Thrust Bearings