Shop All Needle Thrust Bearings
Ina
Needle Thrust Bearing, Bore 1 In
Mfr # TC1625/0-5-HLA
Zoro # G2948172
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Roller
- Bore Dia. (In.) 1 in
- Outside Dia. (In.) 1.562 in
- Height (In.) 0.078 in
- Dynamic Load Capacity (Lb.) 3,150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # TC1625/0-5-HLA
- Zoro # G2948172
- UPC # 035373130047
- Country of Origin United States
- Category Needle Thrust Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Outside Dia. (In.) | 1.562 in |
Height (In.) | 0.078 in |
Outside Diameter | 1 9/16 in |
Overall Width | 0.078 in |
Bore Diameter | 1 in |
Description
Needle Roller Thrust Bearing, Bearing Industry Number 1625, Bearing Design NTA, TC, Bore Diameter 1 in, Cage Material Alloy Steel, Compatible Washer TRA-1625, TRB-1625, TRD-1625, TRE-1625, Lubricant Material Oil, Maximum Speed 7,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1 9/16 in, Overall Width 0.078 in, Roller Material Alloy Steel, System of Measurement Inch, Thrust Bearing Type Axial Needle Roller Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor X513, 1,1140, OPEN, 56HZ, 3/60/208-230/460 (X513)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx54"L, Outside Length: 54" (41517)
- TRITAN Sprocket, Metric- 3/8-in. Pitch, 11 Hardened Teeth, 10mm Finished Bore with Keyway & Set Screws (06BS11H X 10)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57248, Pressure Line, 6 micron (ZX-57248)
- INA Needle Thrust Roller Bearing, Bore 12mm (AXK1226-A/0-10)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.500 In (TC2435/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.750 In (TC2840/0-5-HLA)
- INA Needle Thrust Roller Bearing, Bore 25mm (AXK2542-A/0-10)
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- INA Needle Thrust Bearing, Bore 1.125 In (TC1828)
- Ina Needle Thrust Bearings