Shop All Needle Roller Bearings
Ina
Needle Brg, Machined, Bore 8mm, OD 15mm
Mfr # NK8/12-TV-XL
Zoro # G3475281
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (mm) 8 mm
- Outside Dia. (mm) 15 mm
- Width (mm) 12 mm
- Dynamic Load Capacity (N) 4,450 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NK8/12-TV-XL
- Zoro # G3475281
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 8 mm |
Outside Dia. (mm) | 15 mm |
Width (mm) | 12 mm |
Overall Width | 12 mm |
Bore Diameter | 8 mm |
Outside Diameter | 15 mm |
Description
Needle Roller Bearing, Bearing Industry Number 8/12, Bearing Design NK, Bore Diameter 8 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 32,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 15 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSYL-1/4-1/4-U (QSYL-1/4-1/4-U)
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- BESTORQ Aftermarket CLAAS 617309 Replacement Belt, D128 (D128)
- DYNABRADE Felt Silencer (01580)
- INA Needle Brg, Drawn Cup, Bore 0.875 In (SCE148UH)
- INA Needle Brg, Drawn Cup, Bore 1.250 In (SCE2016)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- INA Needle Brg, Drawn Cup, Bore 0.687 In (SCE118)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE45)
- TRITAN Needle Bearing, Inner Race, Inch, 2.5-in. Bore Dia., 3-in. Outside Dia., 1.75-in. Width (MI40)
- Ina Roller Bearings