Shop All Needle Roller Bearings
Ina
Needle Brg, Machined, Bore 6mm, OD 12mm
Mfr # NK6/12-TV-XL
Zoro # G0688116
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (mm) 6 mm
- Outside Dia. (mm) 12 mm
- Width (mm) 12 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NK6/12-TV-XL
- Zoro # G0688116
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 6 mm |
Outside Dia. (mm) | 12 mm |
Width (mm) | 12 mm |
Outside Diameter | 12 mm |
Overall Width | 12 mm |
Bore Diameter | 6 mm |
Description
Needle Roller Bearing, Bearing Industry Number 6/12, Bearing Design NK, Bore Diameter 6 mm, Cage Material Thermoplastic, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 36,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 12 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z298)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (6XJ26)
- DODGE F2B-SC-112 209 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/4 in Bore (124413)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE2212)
- INA Needle Brg, Machined, Bore 30mm, OD 40mm (NK30/20-TV-XL)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- Ina Needle Roller Bearings