Shop All Needle Roller Bearings
Ina
Needle Brg, Machined, Bore 35mm, OD 45mm
Mfr # NK35/20-TV-XL
Zoro # G2770135
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (mm) 35 mm
- Outside Dia. (mm) 45 mm
- Width (mm) 20 mm
- Dynamic Load Capacity (N) 27,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NK35/20-TV-XL
- Zoro # G2770135
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 35 mm |
Outside Dia. (mm) | 45 mm |
Width (mm) | 20 mm |
Bore Diameter | 35 mm |
Outside Diameter | 45 mm |
Overall Width | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 35/20, Bearing Design NK, Bore Diameter 35 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 12,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 45 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D345L100 - 34.5 in Outside Length - 1 in Top Width (D345L100)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1512-8MGT-30 (1512-8MGT-30)
- EATON Variable Freq Drive, 1 HP, 2.2A, 380-500VAC (DG1-342D2FB-C21C)
- INA Needle Brg, Bore 25mm, OD 38mm (NKI25/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- INA Needle Brg, Drawn Cup, Bore 25mm, OD 32mm (HK2512-B)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- INA Needle Bearings Drawn Cup Rnf Drawn Cup Cylindrical Roller Bearings (HK3520)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE65)
- TRITAN Needle Brg, Drawn Cup, Bore 1.125 In (B188 OH)
- Ina Needle Roller Bearings