Shop All Needle Roller Bearings
Ina
Needle Brg, Machined, Bore 30mm, OD 40mm
Mfr # NK30/20-TV-XL
Zoro # G2880832
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 40 mm
- Width (mm) 20 mm
- Max. RPM 14,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NK30/20-TV-XL
- Zoro # G2880832
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 40 mm |
Width (mm) | 20 mm |
Bore Diameter | 30 mm |
Outside Diameter | 40 mm |
Overall Width | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 30/20, Bearing Design NK, Bore Diameter 30 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,800 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 40 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Air Hose, PVC, Red, 3/8 in Hose Inside Dia, Brass 1/4 in MNPT x Brass 1/4 in MNPT (PLR03830-50-13)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610-N)
- INA Drawn Cup Needle Roller Bearing, #Sch812, #SCH812 (SCH812)
- INA Drawn Cup Needle Roller Bearing, #Hk2526, #HK2526 (HK2526)
- INA Needle Brg, Machined, Bore 35mm, OD 45mm (NK35/20-TV-XL)
- INA Needle Bearings Drawn Cup Rnf Drawn Cup Cylindrical Roller Bearings (HK3520)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- SKF Needle Brgs, #NA4910 (NA4910)
- Ina Roller Bearings