Shop All Needle Roller Bearings
Ina
Needle Brg, Machined, Bore 24mm, OD 32mm
Mfr # NK24/20-XL
Zoro # G1037197
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Machined
- Bore Dia. (mm) 24 mm
- Outside Dia. (mm) 32 mm
- Width (mm) 20 mm
- Static Load Capacity (N) 30,500 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # NK24/20-XL
- Zoro # G1037197
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 24 mm |
Outside Dia. (mm) | 32 mm |
Width (mm) | 20 mm |
Outside Diameter | 32 mm |
Overall Width | 20 mm |
Bore Diameter | 24 mm |
Description
Needle Roller Bearing, Bearing Industry Number 24/20, Bearing Design NK, Bore Diameter 24 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,500 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Machined Needle Roller Bearing, Number of Rows One, Outside Diameter 32 mm, Overall Width 20 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Plug "A" (778BK)
- BESTORQ AX42 Cogged Belt, 44 in Outside Length, 3/8 in Top Width, 1 Ribs (AX42)
- D&D Timing Belt, H, 1 x 160in PL, T320 (1600H100)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (441B)
- INA Needle Brg, Drawn Cup, Bore 0.687 In (SCE118)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE128)
- INA Needle Bearings Drawn Cup Rnf Drawn Cup Cylindrical Roller Bearings (HK3520)
- INA Roller Clutches RNF Drawn cup cylindrical roller Brngs, needle roller Brngs drawn, sprag clutches (HF1216)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- Ina Roller Bearings