Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 8mm, OD 12mm
Mfr # 8665453
Zoro # G1045396
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 8 mm
- Outside Dia. (mm) 12 mm
- Width (mm) 10 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # 8665453
- Zoro # G1045396
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 8 mm |
Outside Dia. (mm) | 12 mm |
Width (mm) | 10 mm |
Outside Diameter | 12 mm |
Bore Diameter | 8 mm |
Overall Width | 10 mm |
Description
Needle Roller Bearing, Bearing Industry Number 810, Bearing Design HK, Bore Diameter 8 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR5X8X12-XL, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 17,700 RPM Grease, 29,500 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 12 mm, Overall Width 10 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B561BB549C)
- FESTO Plastic Tubing PUN-H-1/4-NT-150-CB (PUN-H-1/4-NT-150-CB)
- FESTO Push-In L-Fitting QSL-G1/8-4 (QSL-G1/8-4)
- INA Needle Brg, Drawn Cup, Bore 0.187 In (SCE36)
- INA Drawn Cup Needle Roller Bearing, #Bce66, #BCE66 (BCE66)
- INA Needle Brg, Drawn Cup, Bore 25mm, OD 32mm (HK2512-B)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE610)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- Ina Roller Bearings