Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 7mm, OD 11mm
Mfr # HK0709-HLA
Zoro # G1213441
original price:
$4.19
12% off
new price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 7 mm
- Outside Dia. (mm) 11 mm
- Width (mm) 9 mm
- Dynamic Load Capacity (N) 3,100 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # HK0709-HLA
- Zoro # G1213441
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 7 mm |
Outside Dia. (mm) | 11 mm |
Width (mm) | 9 mm |
Overall Width | 9 mm |
Outside Diameter | 11 mm |
Bore Diameter | 7 mm |
Description
Needle Roller Bearing, Bearing Industry Number 709, Bearing Design HK, Bore Diameter 7 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,800 RPM Grease, 33,000 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11 mm, Overall Width 9 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- LUBRIPLATE Super Chain Oil, 4/1 Gal Jugs, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-057)
- DAYTON Adjustable Slide Rails, NEMA 250/280, PR (6YTP8)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- INA Needle Brg, Drawn Cup, Bore 1.000 In (SCE1612)
- INA Needle Bearings Mach. (NK 16/20)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1212)
- INA Drawn Cup Needle Roller Bearing, #Hk2526, #HK2526 (HK2526)
- INA Needle Brg, Drawn Cup, Bore 6mm, OD 10mm (HK0609)
- INA Precision Needle Bearing (NCS2016)
- MCGILL MI Series 500, Radial Needle Roller Bearing (MI12)
- Ina Needle Roller Bearings