Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 6mm, OD 10mm
Mfr # HK0609
Zoro # G1117496
original price:
$5.59
34% off
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 6 mm
- Outside Dia. (mm) 10 mm
- Width (mm) 9 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # HK0609
- Zoro # G1117496
- UPC # 035373061907
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 6 mm |
Outside Dia. (mm) | 10 mm |
Width (mm) | 9 mm |
Overall Width | 9 mm |
Outside Diameter | 10 mm |
Bore Diameter | 6 mm |
Description
Needle Roller Bearing, Bearing Industry Number 609, Bearing Design HK, Bore Diameter 6 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 21,900 RPM Grease, 36,500 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 10 mm, Overall Width 9 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF USA Single Row Ball Brgs (6206-2Z)
- GATES PowerGrip Timing Belts, 660H100 (660H100)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-1/16-12, 7/8-14, El (2062-10-12S)
- POWERDRIVE 7/8" Sheave 2.50" OD (AK25-7/8)
- INA Needle Bearings Mach. (RNA4903XL)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- INA Roller Clutches RNF Drawn cup cylindrical roller Brngs, needle roller Brngs drawn, sprag clutches (HF1216)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- INA Needle Brg, Drawn Cup, Bore 0.437 In (SCE78)
- KOYO Needle Roller Brg, 2610, 1 5/8in Bore, Open (B-2610)
- Ina Needle Roller Bearings