Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 60mm, OD 68mm
Mfr # HK6012
Zoro # G0658375
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 60 mm
- Outside Dia. (mm) 68 mm
- Width (mm) 12 mm
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # HK6012
- Zoro # G0658375
- Country of Origin Germany
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 60 mm |
Outside Dia. (mm) | 68 mm |
Width (mm) | 12 mm |
Overall Width | 12 mm |
Bore Diameter | 60 mm |
Outside Diameter | 68 mm |
Description
Needle Roller Bearing, Bearing Industry Number 6012, Bearing Design HK, Bore Diameter 60 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 2,650 RPM Grease, 4,450 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 68 mm, Overall Width 12 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Cord Connector, 90Deg. (S261140)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 9.00 in OD (5V903)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- CENTURY CS Rigid Base Motor (V102)
- INA Needle Brg, Drawn Cup, Bore 5mm, OD 9mm (HK0509)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 1.500 In (SCE2412)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- INA Radial Needle Cages Needle cages (K14X18X13)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- Ina Roller Bearings