Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 50mm, OD 58mm
Mfr # HK5020-HLA
Zoro # G3032617
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 50 mm
- Outside Dia. (mm) 58 mm
- Width (mm) 20 mm
- Max. RPM 5,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # HK5020-HLA
- Zoro # G3032617
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 50 mm |
Outside Dia. (mm) | 58 mm |
Width (mm) | 20 mm |
Overall Width | 20 mm |
Outside Diameter | 58 mm |
Bore Diameter | 50 mm |
Description
Needle Roller Bearing, Bearing Industry Number 5020, Bearing Design HK, Bore Diameter 50 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number LR45X50X20,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 3,150 RPM Grease, 5,300 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 58 mm, Overall Width 20 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Lever Handle, 10,000 psi (1148)
- SMC Vacuum Saving Valve, 8 Lpm (ZP2V-B5-07)
- COXREELS Hose Reel, 1/2 in Hose Dia., 30 ft. Length, 300 psi (EZ-E-LP-430)
- ELESA Oil fill plugs for high pressures, TCR.20x1.5 (TCR.)
- INA Needle Brg, Bore 35mm, OD 50mm (NKI35/20-TV-XL)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- INA Needle Bearings Mach. (NK24/20)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- KOYO Needle Roller Brg, 1816, 1 1/8in Bore, Open (B-1816)
- Ina Roller Bearings