Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 4mm, OD 8mm
Mfr # HK0408-B
Zoro # G1339511
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 4 mm
- Outside Dia. (mm) 8 mm
- Width (mm) 8 mm
- Static Load Capacity (N) 1,310 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # HK0408-B
- Zoro # G1339511
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 4 mm |
Outside Dia. (mm) | 8 mm |
Width (mm) | 8 mm |
Bore Diameter | 4 mm |
Overall Width | 8 mm |
Outside Diameter | 8 mm |
Description
Needle Roller Bearing, Bearing Industry Number 408, Bearing Design HK, Bore Diameter 4 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 25,500 RPM Grease, 42,500 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 8 mm, Overall Width 8 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 581, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (581)
- D&D 90" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX900)
- MILTON INDUSTRIES 1/4" Female Body L-Style (790)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- INA Drawn Cup Needle Roller Bearing, #Sce55, #SCE55 (SCE55)
- INA Needle Bearings Drawn Cup Rnf Drawn Cup Cylindrical Roller Bearings (HK3520)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- INA Drawn Cup Needle Roller Bearing, #Sch1416, #SCH1416 (SCH1416)
- INA Drawn Cup Needle Roller Bearing, #Sch2212, #SCH2212 (SCH2212)
- Ina Roller Bearings