Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 30mm, OD 37mm
Mfr # HK3012-A
Zoro # G3030456
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 30 mm
- Outside Dia. (mm) 37 mm
- Width (mm) 12 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # HK3012-A
- Zoro # G3030456
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 30 mm |
Outside Dia. (mm) | 37 mm |
Width (mm) | 12 mm |
Outside Diameter | 37 mm |
Overall Width | 12 mm |
Bore Diameter | 30 mm |
Description
Needle Roller Bearing, Bearing Industry Number 3012, Bearing Design HK, Bore Diameter 30 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number LR25X30X12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 5,200 RPM Grease, 8,600 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 37 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, E Series, E242PD (E242PD)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633718M)
- GATES 2210 mm Outside Length, 29 mm Top Width, 2 Ribs (2/A85)
- VIBCO Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase (2P-450-3)
- INA Needle Brg, Drawn Cup, Bore 12mm, OD 18mm (HK1212)
- INA Needle Brg, Drawn Cup, Bore 7mm, OD 11mm (HK0709-HLA)
- INA Drawn Cup Needle Roller Bearing, #Bk0810, #BK0810 (BK0810)
- INA Needle Brg, Bore 25mm, OD 38mm (NKI25/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.313 In (SCE57)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- IKO Needle Roller Cage, General usage, #KT202417C3 (KT202417C3)
- Ina Roller Bearings