Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 1.750 In
Mfr # SCE2816
Zoro # G1474681
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (In.) 1.75 in
- Outside Dia. (In.) 2.125 in
- Width (In.) 1 in
- Static Load Capacity (Lb.) 17,086 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # SCE2816
- Zoro # G1474681
- Country of Origin United States
- Category Needle Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75 in |
Outside Dia. (In.) | 2.125 in |
Width (In.) | 1 in |
Overall Width | 1 in |
Bore Diameter | 1 3/4 in |
Outside Diameter | 2 1/8 in |
Description
Needle Roller Bearing, Bearing Industry Number 2816, Bearing Design SCE, Bore Diameter 1 3/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 5,800 RPM, Maximum Temperature 284 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 2 1/8 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 16Am Reversible Sp K213 (K213)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 50 Ft. (BLBBBR3850)
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Flg Qd, 10B-SK (10B-SK)
- INA Needle Brg, Drawn Cup, Bore 55mm, OD 63mm (HK5520-HLA)
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- INA Needle Brg, Drawn Cup, Bore 0.250 In (SCE47)
- INA Needle Brg, Drawn Cup, Bore 45mm, OD 52mm (HK4520-B)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1210)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- Ina Roller Bearings