Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 15mm, OD 21mm
Mfr # HK1512-B
Zoro # G3349893
original price:
$7.01
27% off
new price: $5.09
/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 15 mm
- Outside Dia. (mm) 21 mm
- Width (mm) 12 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ina
- MFR # HK1512-B
- Zoro # G3349893
- UPC # 035373420209
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 15 mm |
Outside Dia. (mm) | 21 mm |
Width (mm) | 12 mm |
Outside Diameter | 21 mm |
Overall Width | 12 mm |
Bore Diameter | 15 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1512, Bearing Design HK, Bore Diameter 15 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR12X15X12-XL, LR12X15X12,5, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 16,300 RPM Oil, 9,800 RPM Grease, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 21 mm, Overall Width 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB42 (D60CTB42)
- WESTWARD Adjustable Extension, 8-1/2 in. (45FG45)
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- INA Needle Brg, Drawn Cup, Bore 30mm, OD 37mm (HK3012-A)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE128)
- INA Drawn Cup Needle Roller Bearing, #Sce2414, #SCE2414 (SCE2414)
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE812)
- INA Needle Brg, Bore 25mm, OD 38mm (NKI25/20-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 0.625 In (SCE1010)
- TRITAN Needle Bearing, Caged, Inch, Without Inner Ring, 1.25-in. Bore Dia., 1.75-in. Outside Dia., 1-in. W (MR20N)
- Ina Needle Roller Bearings