Shop All Needle Roller Bearings
Ina
Needle Brg, Drawn Cup, Bore 14mm, OD 20mm
Mfr # HK1412-B
Zoro # G2027164
original price:
$7.42
34% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drawn Cup
- Bore Dia. (mm) 14 mm
- Outside Dia. (mm) 20 mm
- Width (mm) 12 mm
- Temp. Range (F) -5 Degrees to +212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ina
- MFR # HK1412-B
- Zoro # G2027164
- Country of Origin Slovakia
- Category Needle Roller Bearings
Dimensions
Bore Dia. (mm) | 14 mm |
Outside Dia. (mm) | 20 mm |
Width (mm) | 12 mm |
Bore Diameter | 14 mm |
Overall Width | 12 mm |
Outside Diameter | 20 mm |
Description
Needle Roller Bearing, Bearing Industry Number 1412, Bearing Design HK, Bore Diameter 14 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number IR10X14X13-XL, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 10,500 RPM Grease, 17,500 RPM Oil, Maximum Temperature 140 Degrees C, Minimum Temperature -30 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 20 mm, Overall Width 12 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.00", Needle Yoke Roller, Urethane Outer, Sealed (YRT-32-S)
- SKF Radial Ball Bearing, Dyn Load 1320 lb. (6002 JEM)
- DAYTON 3L480 V-Belt, 48" Outside Length, 3/8" Top Width, 1 Ribs (3L480)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- INA Drawn Cup Needle Roller Bearing, #Sch1416, #SCH1416 (SCH1416)
- INA Needle Brg, Drawn Cup, Bore 1.375 In (SCE228)
- INA Radial Needle Cages Needle cages (K14X18X13)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (B108 OH)
- Ina Needle Roller Bearings